Shop All Sockets
Wright Tool
3/4 in Drive, 1-1/16" 6 pt SAE Socket, 6 Points
Mfr # 6534
Zoro # G8106262
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 3/4 in
- Socket Type Deep
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 6534
- Zoro # G8106262
- UPC # 00076799065346
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 3/4 in |
Overall Length | 3 1/2 in |
Size | 1-1/16" |
Socket Sizes | 1-1/16 in |
Socket Depth | Deep |
Details
Socket Type | Deep |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 6 pt |
Standards | ASME B107.110 |
Item | Deep Socket |
Category Type | Hex Socket |
Tether Capable | Tether Capable |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Product Type | Socket |
Description
Socket, Forged Steel, Chrome, Deep, Square, Drive Size 3/4 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Torpedo Level, 3 Vial, 9-Inch (935)
- WESTWARD 300 ft Engineer's Tape Measure, 1/2 in Blade (4YP87)
- RIDGID Replacement Pipe Die, For Ridgid Handheld Heads, Right Hand, 1 in Pipe, Aluminum/Steel, NPT, 4 Pack (37835)
- BIG HORN #6 Screw Taper Drill Only Replaces W. L. Fuller # 20100140 (18945)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Black Ind (33518)
- WRIGHT TOOL Breaker Bar, 3/4 " Dr, 21-5/8 " (6435)
- WRIGHT TOOL 3/4 in Drive, 1-7/16" 12 pt SAE Socket, 12 Points (6146)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2607)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4044)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Standard Socke (4328)
- PROTO 1/2 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5314)
- Wright Tool Sockets