Shop All Universal Sockets
Wright Tool
3/4" Drive Universal Metric
Mfr # 6475
Zoro # G8387181
product price: $62.49
/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Finish Chrome
- Overall Length 3 13/16 in
- Features 4150 Wright Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 6475
- Zoro # G8387181
- Country of Origin United States
- Category Universal Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 3 13/16 in |
Details
SAE or Metric | Metric |
Finish | Chrome |
Item | Universal |
Features | 4150 Wright Alloy Steel |
Number of Pieces | 1 |
For Use With | 3/4" Drive Sockets |
Material | Steel |
Description
Universal Joint, Overall Length 3 13/16 in, Drive Size 3/4 in, Steel, Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Damaged Hex Screw Extractor Set 11Pc (BTK42-11HS)
- MILWAUKEE TOOL M18 FUEL 2Tool Kit, M18 Hedge Trimer Att (3000-21, 49-16-2719)
- HYDE Long Point Knife, Vinyl, 2-1/2" L (20450)
- X1 TOOLS 14 & 18 Aluminum Pipe Wrench with a 45 Degree Head Offset Set of 2 1 Set by X1 Tools (X1E-HAN-WRE-PIP-9070x1)
- CAPRI TOOLS 1/4 in Drive 7 mm Universal Socket (1-2129)
- KO-KEN Universal Socket 10mm Nut Grip 46mm 3/8 Sq. Drive (3441M-10)
- WESTWARD 1" Drive Universal Joint SAE (45J259)
- KO-KEN Extension Universal Socket 8mm 6 Point 200mm 3/8 Sq. Drive (13146M.200-8)
- KO-KEN Universal Socket 15mm 75mm 3/8 Sq. Drive (3340M.75-15)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1/2" STANDARD UNIVERSAL (GP2116U)
- KO-KEN Universal Socket 16mm 6 Point 53.5mm 3/8 Sq. Drive (3440M-16)
- Wright Tool Sockets & Ratchets