Shop All Impact Socket Sets
Wright Tool
3/4" Drive Socket Set, SAE, 9 pcs
Mfr # 603
Zoro # G7867167
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 603
- Zoro # G7867167
- UPC # 076799006035
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 3/4 in to 1 1/4 in |
Standard Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Socket Size | 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Height | 5 in |
Container Length | 11 in |
Standard Socket Style/Size | Standard 12-Point: 1 in, 1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Width | 2 in |
Description
When you need to get the job done right, Wright Tools' 603 3/4 in. Drive Socket Set is your best choice. This set contains a wide range of sockets that will meet all your needs. It comes with 9 pieces in total, consisting of standard 12-point sockets ranging from 1 1/16" to 1-1/4". The socket sizes are as 1 in, 1-1/16", 1-1/4", 1-1/8", 1-3/16", 13/16", 15/16", 3/4" and 7/8". All sockets have a black oxide finish for superior resistance against corrosion and rust. Wright Tools' 603 3/4 in. Drive Socket Set is an ideal set of tools for working on heavy equipment and automotive repairs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Cobalt Countersink, 100 deg., 1/4", Number of Flutes: 3 (HSP3-1/4-100)
- LYNDEX-NIKKEN Tapping Collet, #2, 9/16in Tap Sz, CLNT (NT10-036(S))
- CHANNELLOCK DEMOLITION SLOTTED 1/4" X 6 (DS146H)
- KANT-TWIST Lever Clamp Deep Reach 4.5" Opening (K045TFD)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs (411)
- WRIGHT TOOL SKT STD IMP 3/4" DR 12PT 9 PC SET (WR603)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- SUNEX 3/8" Drive 10 Pc. Metric Univ. Impact Socket Set delete 6 pt. (3657)
- Wright Tool Impact Socket Sets