Shop All Impact Socket Sets
Wright Tool
3/4" Drive Socket Set, SAE, 14 pcs
Mfr # 610
Zoro # G8134944
product price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Black Oxide
- SAE or Metric SAE
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 610
- Zoro # G8134944
- UPC # 076799006103
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Depth | Standard |
Socket Size Range | 3/4 in to 1 5/8 in |
Standard Socket Style/Size | Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Length | 14 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Standard Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in |
Container Width | 4 in |
Container Height | 6 in |
Description
Impact Socket Set, Alloy Steel, Black Oxide, 3/4 in, Impact Rated Yes, Socket Depth Standard, Socket Shape 6-Point, Includes Standard Sockets Yes, Standard Socket Style/Size Standard 6-Point: 1 in, 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 13/16 in, 15/16 in, 3/4 in, 7/8 in, Standard Socket Count/Style (14) 6-Point, Includes Deep Sockets No, Deep Socket Count/Style None, Drive Type Impact
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- MASON Vibration Isolation Pad, 8x8x1 1/4 In (MWSW8X8)
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Universal Head (SQ-2-10)
- KO-KEN Interchangeable ScrewDriver PH2 x 6mm Stubby 86mm (168CS-2X6)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 11 pcs (411)
- WRIGHT TOOL 3/8" DR 8 PC SET - 6 PT DP IMP SKTS 5/1 (WR314)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 19 pcs (655)
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- Wright Tool Impact Socket Sets