Shop All Socket Sets
Wright Tool
3/4" Drive SAE, 22 pcs
Mfr # 623
Zoro # G7845092
product price: $821.99
/ea
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Deep Socket Point Styles Included None
- Tether Capable Tether Capable
- Standards ASME B107.110
- Finish Chrome
- Includes (18) 3/4" Drive 12 Point Standard Socket: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 2"; (1) Ratchet; (1) 3-1/2" Extension; (1) 8" Extension; (1) Sliding T; (1) Metal Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 623
- Zoro # G7845092
- UPC # 076799006233
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 3/4" |
Socket Size Range | 7/8 in to 2 in |
Container Length | 29 in |
Container Height | 4 in |
Socket Size | 1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 11/16 in, 1 13/16 in, 1 3/16 in, 1 3/4 in, 1 3/8 in, 1 5/16 in, 1 5/8 in, 1 7/16 in, 1 7/8 in, 1 9/16 in, 1 in, 15/16 in, 2 in, 7/8 in |
Standard Socket Size | 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in |
Container Width | 10 in |
Standard Socket Style/Size | Standard 12-Point: 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in, 1 9/16 in, 1 5/8 in, 1 11/16 in, 1 3/4 in, 1 13/16 in, 1 7/8 in, 2 in |
Description
Product details about the WRIGHT TOOL - 623 Socket Set.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT TOOL - 623 Socket Set is a comprehensive collection of standard sockets, designed to accommodate a wide range of sizes from 7/8 in to 2 in. This set includes eighteen 3/4" Drive 12 Point Standard Sockets, providing versatility for various tasks. The socket sizes include: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", and many more up to the maximum size of two inches. These are all measured using the SAE system, adhering to ASME B107.110 standards.
Crafted from durable alloy steel, this socket set is built to resist corrosion and maintain its integrity over time. Each piece features a chrome finish that enhances durability while also offering an aesthetically pleasing appearance. The round head shape and knurled grip style contribute towards user comfort during operation.
This twenty-two-piece set comes complete with drive tools including one ratchet and extensions measuring at both three-and-a-half inches and eight inches respectively. However, it's important to note that these tools are not tether capable or impact rated according to the provided attributes list. All components can be conveniently stored in the included metal box which measures at a length of twenty-nine inches, width of ten inches, and height of four inches for easy transportability or storage when not in use.
A socket set is a versatile toolkit comprising various sized sockets and ratchets designed to fit a range of nuts and bolts. It's a must-have for any industry professional, offering a comprehensive selection of tools housed neatly in a compact case for easy organization and portability.
The WRIGHT TOOL - 623 Socket Set is a comprehensive collection of standard sockets, designed to accommodate a wide range of sizes from 7/8 in to 2 in. This set includes eighteen 3/4" Drive 12 Point Standard Sockets, providing versatility for various tasks. The socket sizes include: 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", and many more up to the maximum size of two inches. These are all measured using the SAE system, adhering to ASME B107.110 standards.
Crafted from durable alloy steel, this socket set is built to resist corrosion and maintain its integrity over time. Each piece features a chrome finish that enhances durability while also offering an aesthetically pleasing appearance. The round head shape and knurled grip style contribute towards user comfort during operation.
This twenty-two-piece set comes complete with drive tools including one ratchet and extensions measuring at both three-and-a-half inches and eight inches respectively. However, it's important to note that these tools are not tether capable or impact rated according to the provided attributes list. All components can be conveniently stored in the included metal box which measures at a length of twenty-nine inches, width of ten inches, and height of four inches for easy transportability or storage when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1122600)
- KIPP Star Grip, DIN 6336 Similar, D=1/2-13, D1= 50, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A51)
- URREA 12-Point Blanck Offset Striking Wrench, 1-1/4"opening size. (2620SW)
- EXTREME TOOLS Tool Cart, 6 Drawer, Black, 41 in W (EX4106TCMBBK)
- WRIGHT TOOL 3/8" Drive SAE, 21 pcs (337)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (414)
- WRIGHT TOOL 1/2 in. Drive 18 Piece Blow Mold Case Set, 6 Point Standard Sockets, 3/8 in. - 1-1/4 in., Ratchet (423-MC)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- WRIGHT TOOL SKT SET 1/2" DR 18 Pc.12 Pt. Std. Metric (WR469)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80552)
- Wright Tool Socket Sets