Shop All Impact Sockets
Wright Tool
2 1/2 in Drive Impact Socket 8 in Size, Standard Socket, black oxide
Mfr # 85864
Zoro # G8215794
product price: $3,417.99
/ea
Free Shipping & Returns
$3,417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 2 1/2 in
- Socket Size 8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 8 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 85864
- Zoro # G8215794
- UPC # 076799723024
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 2 1/2 in |
Socket Size | 8 in |
Overall Length | 8 3/4 in |
Size | 8 in |
Socket Depth | Standard |
Socket Length | 8 3/4 in |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Alloy Steel |
Item | Impact Socket |
Drive Type | Impact |
Category Type | Impact Socket |
Standards | ASME B107.110 |
Finish | black oxide |
Impact Rated | Yes |
Output Type | 6 pt |
Measurement Type | SAE |
Tether Ready | No |
Socket Shape | 6-Point |
Insulated | No |
Locking | No |
Compatible Fastener Type | Bolts |
Non-Sparking | No |
Non-Magnetic | Yes |
Description
Impact Socket, Socket Size 8 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 2 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Standard, Socket Length 8 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO C-Clamp, Regular Duty, 2" Max. Opening (J402A)
- URREA Twist Socket Set 14pc in plastic case (7200S)
- PROTO 1/4 in Drive, 16mm Hex Metric Socket, 6 Points (J4716M)
- KIPP Six Lobe Knobs with internal thread, metric (K0184.83116)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Deep Socket, black oxide (69102)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 in Size, Deep Socket, black oxide (6932)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 5/8 in Size, Standard Socket, black oxide (68106)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4982)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/2 in Size, Deep Socket, black oxide (89112)
- STEELMAN 3/4" Drive x 1-1/16" 6-Point Deep Impact Socket (79266)
- Wright Tool Sockets & Ratchets