Shop All Socket Sets
Wright Tool
1/4" Drive SAE, 5 pcs
Mfr # 207
Zoro # G5792569
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (5) 1/4" Drive 12 Point Standard Flex Socket: 1/4", 5/16", 3/8", 7/16", 1/2"; (1) Rail; (5) Clips
- SAE or Metric SAE
- Measurement Type SAE
- Drive Size 1/4"
- Number of Pieces 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 207
- Zoro # G5792569
- UPC # 076799002075
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (5) 1/4" Drive 12 Point Standard Flex Socket: 1/4", 5/16", 3/8", 7/16", 1/2"; (1) Rail; (5) Clips |
SAE or Metric | SAE |
Item | Standard Flex Socket |
Measurement Type | SAE |
Number of Pieces | 5 |
Description
Set 1/4 In. Dr 5 Piece Set -12 Point Standa
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 5.0x0.80mm (97606)
- POWERMATE VX 1/2" Drive Impact Socket Chrome plated (024-0087CT)
- BETA Wrench w/High Torque Handle, 3.5mm (000960937)
- HILLMAN Hillman Group 701281 Skeleton Keys - 2 Piece (701281)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (416)
- WRIGHT TOOL 1/4" Drive SAE, 25 pcs (223)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- WILLIAMS Socket Set, 13 Pieces, 3/8 Inch Dr, Shallow, 3/8 Inch Size (JHWMS-2-13H)
- Wright Tool Sockets & Ratchets