Shop All Socket Sets
Wright Tool
1/4" Drive SAE, 18 pcs
Mfr # 218
Zoro # G5791875
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Number of Pieces 18
- SAE or Metric SAE
- Includes (9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (3) 1/4" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (1) Ratchet; (2) Extensions: 2", 6"; (1) Flex Handle; (1) Spinner; (1) Universal; (1) Metal Box
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 218
- Zoro # G5791875
- UPC # 076799002181
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 18 |
SAE or Metric | SAE |
Includes | (9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (3) 1/4" Drive 8 Point Standard Socket: 1/4", 5/16", 3/8"; (1) Ratchet; (2) Extensions: 2", 6"; (1) Flex Handle; (1) Spinner; (1) Universal; (1) Metal Box |
Item | Standard Socket Set |
Measurement Type | SAE |
Description
Set 1/4 In. Dr 18 Pc Set 6 Pt/8 Pt Std Sk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Adjustable Handle, 2.36" Screw Length (MA-79158)
- KNIPEX Pliers Wrench 12 (86 03 300)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- HHIP SRDCN 08-10A Turning Tool Holder (2037-1210)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (312)
- WRIGHT TOOL SKT SET 1/2" DR 18 Pc.12 Pt. Std. Metric (WR469)
- WRIGHT TOOL 3/8" Drive SAE, 21 pcs (337)
- WRIGHT TOOL SKT SET 3/8" DR 31 PC 6 PT STD & DEEP CH (WR339)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (367)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- Wright Tool Socket Sets