Shop All Socket Sets
Wright Tool
1/4" Drive SAE, 12 pcs
Mfr # 212
Zoro # G5794483
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Includes (9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Ratchet; (1) 2" Extension; (1) Spinner; (1) Metal Box
- SAE or Metric SAE
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 212
- Zoro # G5794483
- UPC # 076799002129
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 12 |
Measurement Type | SAE |
Includes | (9) 1/4" Drive 6 Point Standard Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (1) Ratchet; (1) 2" Extension; (1) Spinner; (1) Metal Box |
SAE or Metric | SAE |
Item | Standard Socket Set |
Description
Set 1/4 In. Dr 12 Pc Set 6 Pt Std Skts Accs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- STARRETT Drive Pin Punch Set, Steel, 8 Piece (S565WB)
- GREY PNEUMATIC SKT 1/2" DR 1/2FX3/4 MALE ADAPTER IM (GP2238A)
- KEO Counterbore, 1/64 Clearance, Size #10, Co (55213)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 3/8" Drive Metric, 19 pcs (364)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- WRIGHT TOOL 1/2" Drive SAE, 25 pcs (424)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- KD TOOLS 3/8" Drive Metric, 11 pcs (84975)
- Wright Tool Sockets & Ratchets