Shop All Socket Sets
Wright Tool
1/4" Drive Metric, 9 pcs
Mfr # 257
Zoro # G5791841
original price:
$93.45
6% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (9) 1/4" Drive 6 Point Deep Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Rail; (9) Clips
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 9
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 257
- Zoro # G5791841
- UPC # 076799002570
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (9) 1/4" Drive 6 Point Deep Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Rail; (9) Clips |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 9 |
Item | Deep Socket Set |
Description
Set 1/4 In. Drive 9 Piece Set - 6 Point Dee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m24x2 HSS Metric 4 Flute Bottoming Hand Tap (DWTB24X2)
- WESTWARD Combination Wrench, 2-3/8", SAE, 12 pt. (54RZ06)
- WILTON Sledge Hammer, 2-1/2 lb., 12, Rubber/Steel (90212)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/8 (11005)
- WRIGHT TOOL 3/8" Drive SAE, 56 pcs (348)
- WRIGHT TOOL 1/2 in. Drive 18 Piece Blow Mold Case Set, 6 Point Standard Sockets, 3/8 in. - 1-1/4 in., Ratchet (423-MC)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (419)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- PROTO 1/2" Drive Socket Set Metric 54 Pieces 10 mm to 36 mm , Full Polish (J54218)
- Wright Tool Socket Sets