Shop All Socket Sets
Wright Tool
1/4" Drive Metric, 25 pcs
Mfr # 224
Zoro # G5791753
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Includes (10) 1/4" Drive 6 Point Standard Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (10) 1/4" Drive 6 Point Deep Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Box
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 224
- Zoro # G5791753
- UPC # 076799002242
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Includes | (10) 1/4" Drive 6 Point Standard Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (10) 1/4" Drive 6 Point Deep Socket: 4mm, 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Box |
Item | Standard and Deep Socket Set |
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 25 |
Description
Set 1/4 In. Dr 25 Pc Set 6 Pt Std and Dp Me
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150-TN TiN HSS RHS/RHC Let-R (70318)
- SURTEK Carbon Steel Tap M6 X 1 (123833)
- PROTO Combination Wrench, SAE, 3/4in Size (J1224BASD)
- CLE-LINE 118° General Purpose Taper Shank Drill Cle-Line 1894 Steam Oxide HSS RHS/RHC 1-23/64 (C20587)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- WRIGHT TOOL SKT SET 1/2" DR 18 Pc.12 Pt. Std. Metric (WR469)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (354)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL SKT SET 1/4" DR STANDARD & DEEP 25PC (WR224)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- DYNAMIC Tools 3/8" Drive 9 Piece Long, Torx® Socket Set, T15 - T55 (D010019)
- Wright Tool Socket Sets