Shop All Socket Sets
Wright Tool
1/4" Drive Metric, 17 pcs
Mfr # 221
Zoro # G5792514
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/4"
- Includes (12) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Metal Box
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 221
- Zoro # G5792514
- UPC # 076799002211
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Number of Pieces | 17 |
SAE or Metric | Metric |
Includes | (12) 1/4" Drive 6 Point Standard Socket: 4mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm; (1) Ratchet; (2) Extensions: 2", 6"; (1) Spinner; (1) Universal; (1) Metal Box |
Measurement Type | Metric |
Item | Standard Socket Set |
Description
Set 1/4 In. Dr 17 Pc Set 6 Pt Std Metric Sk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 1/2" (80113D)
- KLEIN TOOLS 4 1/4 in Precision Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (D257-4)
- AMPCO SAFETY TOOLS 3/4 in Drive, 1-7/16" 6 pt SAE Socket, 6 Points (DW-3/4D1-7/16)
- FEIN HOLEMAKER CUTTER 1-1/4 in X 2 in (63134317102)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (367)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- WRIGHT TOOL 1/2" Drive Metric, 18 pcs (469)
- WRIGHT TOOL 3/8 in. Drive 31 Piece Blow Mold Case Set, 6 Point Standard & Deep Sockets, 1/4 in., 1 in., Ratchet (339-MC)
- WRIGHT TOOL SKT SET 3/8 DR 14 Pc. Metric STD CH (WR354)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- Wright Tool Sockets & Ratchets