Shop All Impact Socket Sets
Wright Tool
1/2" Drive Standard Impact Socket Set, SAE, 11 pcs
Mfr # 411
Zoro # G5794824
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 11
- Includes (11) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; (1) Rail; (11) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 411
- Zoro # G5794824
- UPC # 076799004116
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 11 |
Includes | (11) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16"; (1) Rail; (11) Clips |
Item | Standard Impact Socket Set |
Description
Set 1/2 In. Dr 11 Pc Set - 6 Pt Std Imp Skt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Plug, 4 (14282)
- WESTWARD Half Round File, 8 In, Second, Machinists (1NFR4)
- MELIN TOOL CO Carbide Un Thread Mill 0.360 X 5/8 (TM-1/4-18NPT-H)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 4.5mm 6 pt Metric Socket, 6 Points (41698)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 14 pcs (610)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- WRIGHT TOOL 3/4" Drive Socket Set, Metric, 19 pcs (655)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 9 pcs (609)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set, 41-Piece (6-24 mm) (SID91401)
- Wright Tool Impact Socket Sets