Shop All Impact Socket Sets
Wright Tool
1/2" Drive Standard Impact Socket, SAE, 7 pcs
Mfr # 408
Zoro # G5792480
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2",9/16", 5/8", 11/16", 3/4", 13/16"; (1) Rail; (7) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 408
- Zoro # G5792480
- UPC # 076799004086
- Country of Origin United States
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive 6 Point Standard Impact Socket: 7/16", 1/2",9/16", 5/8", 11/16", 3/4", 13/16"; (1) Rail; (7) Clips |
Item | Standard Impact Socket |
Description
Set 1/2 In. Dr 7 Pc Set - 6 Pt Std Imp Skts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-884 Ezc Line, Nylon No.18 Braided, 1000 Foot Neon Pink (11-884)
- COUGAR PRO Set 1/2" Dr 16 Pc Set 6 Pt Std Cougar Pr (A42)
- RAZOR-BACK Floor Scraper, 14" Flex Head, Industrial (2451600)
- DRILL AMERICA 5/8"-40 HSS Plug Hand Tap (DWTST5/8-40P)
- WRIGHT TOOL SKT SET 1/2" DR 14 PC 6 PT DP IMPACT (WR407)
- WRIGHT TOOL 1/2" Drive Standard Impact Socket Set, SAE, 13 pcs (415)
- WRIGHT TOOL SKT SET 1/2 DR 13 PC 6 PT STD IMP (WR415)
- WRIGHT TOOL SKT STD IMP 3/4" DR 12PT 9 PC SET (WR603)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 8 pcs (608)
- WRIGHT TOOL 3/4" Drive Socket Set, SAE, 11 pcs (604)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- Wright Tool Impact Socket Sets