Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 25 pcs
Mfr # 424
Zoro # G5791771
Free Shipping & Returns
$452.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 25
- Includes (19) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet 10-1/2"; (3) Extensions: 2", 5", 10"; (1) Flex Handle; (1) Universal; (1) Metal Box
- Measurement Type SAE
- SAE or Metric SAE
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 424
- Zoro # G5791771
- UPC # 076799004246
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 25 |
Item | Standard Socket Set |
Includes | (19) 1/2" Drive 12 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 19/32", 5/8", 21/32", 11/16", 3/4", 25/32", 13/16", 7/8", 15/16", 31/32", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet 10-1/2"; (3) Extensions: 2", 5", 10"; (1) Flex Handle; (1) Universal; (1) Metal Box |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Set 1/2 In. Dr 25 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS 12, 5 mm (1/2") Screwdriver socket SizeM12 L.60 mm (03060012)
- PROTO 4 1/2 in Precision Diagonal Cutting Plier Flush Cut Uninsulated (J2834FCMP)
- BOSCH 1x8x10 SDS Plus Bit (HC2163)
- STARRETT Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Bimetal (99192-10)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (349)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- CRAFTSMAN 1/4" Drive Sockets, 1/4" Drive Accessory Set, 4 pcs (CMMT42352)
- Wright Tool Sockets & Ratchets