Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 24 pcs
Mfr # 425
Zoro # G5791710
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (8) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (1) Ratchet; (1) 10" Extension; (1) Flex Handle; (1) tool Box with Tray
- SAE or Metric SAE
- Number of Pieces 24
- Drive Size 1/2"
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 425
- Zoro # G5791710
- UPC # 076799004253
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"; (8) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"; (1) Ratchet; (1) 10" Extension; (1) Flex Handle; (1) tool Box with Tray |
SAE or Metric | SAE |
Number of Pieces | 24 |
Item | Standard and Deep Socket Set |
Measurement Type | SAE |
Description
Set 1/2 In. Dr 24 Pc 12 Pt Std/Deep Skts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4" Drive 72 Geared Teeth Round Head Style Hand Ratchet, 4-1/2" L, Full Polish Finish (J4752F)
- SPEEDAIRE Needle Scaler, 1-17/32 In., 15.5 CFM (3AAH6)
- WRIGHT TOOL L-KEY SET 18 PC SHORT & LONG ARM (WR9E10118)
- IRWIN Unibit #4 Step Drill Bit, 12 Hole Sizes, 3/16 to 7/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (UNIBIT 4)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- WRIGHT TOOL 1/2" Drive SAE, 19 pcs (422)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- WRIGHT TOOL SKT SET 1/4" DR STANDARD & DEEP 25PC (WR224)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92119)
- Wright Tool Socket Sets