Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 18 pcs
Mfr # 423
Zoro # G5792471
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Includes (15) 1/2" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet 10-1/2"; (1) 5" Extension; (1) Flex Handle; (1) Metal Box
- Drive Size 1/2"
- Number of Pieces 18
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 423
- Zoro # G5792471
- UPC # 076799004239
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Includes | (15) 1/2" Drive 6 Point Standard Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Ratchet 10-1/2"; (1) 5" Extension; (1) Flex Handle; (1) Metal Box |
Item | Standard Socket Set |
Number of Pieces | 18 |
Measurement Type | SAE |
Description
Set 1/2 In. Dr 18 Pc Set 6 Pt Std Skts Accs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LLAMBRICH USA Keyless High Torque Drill Chuck 0.512" Cap., 3MT Mount Size, Steel (JK-13 MT-3)
- GEARWRENCH 3/8" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 9.4" L, Full Polish Chrome Finish (81208T)
- SATA Heavy Duty Pipe Wrench 10in (ST70813ST)
- KIPP Indexing Plunger, Size: 0, D1= 5/16-24, D=4, Style B, Non-Lockout W. Locknut, SS Not Hardened (K0630.212004AK)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- WRIGHT TOOL 1/2" Drive Metric, 18 pcs (469)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- WRIGHT TOOL 1/4" Drive SAE, 25 pcs (223)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (358)
- WRIGHT TOOL 1/2 in. Drive 18 Piece Blow Mold Case Set, 6 Point Standard Sockets, 3/8 in. - 1-1/4 in., Ratchet (423-MC)
- PROTO 3/8 in Drive Socket Set Metric, SAE 58 Pieces 1/4 in to 1 in, 6 mm to 19 mm , Black Phosphate (J72358IM)
- Wright Tool Sockets & Ratchets