Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 15 pcs
Mfr # 417
Zoro # G5796190
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 15
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Includes (13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; 1-1/4"; (1) Ratchet; (1) 5" Extension; (1) Metal Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 417
- Zoro # G5796190
- UPC # 076799004178
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 15 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (13) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; 1-1/4"; (1) Ratchet; (1) 5" Extension; (1) Metal Box |
Item | Standard Socket Set |
Description
Set 1/2 In. Dr 15 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 7 mm Tip Size, 9 in Long (64970)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- DRILL AMERICA m16x.5 HSS Metric Hand Tap (DWTSMT16X.5)
- KLEIN TOOLS Replacement Handles for 8" to 9" Pliers (89)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- WRIGHT TOOL 3/8" Drive Metric, 19 pcs (364)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- WRIGHT TOOL 1/4" Drive Metric, 11 pcs (256)
- INGERSOLL-RAND 10Pc 3/8" Drive SAE Socket Set (IR) (752048)
- Wright Tool Sockets & Ratchets