Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 14 pcs
Mfr # 416
Zoro # G5791659
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Includes (14) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Rails; (14) Clips
- Number of Pieces 14
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 416
- Zoro # G5791659
- UPC # 076799004161
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
SAE or Metric | SAE |
Includes | (14) 1/2" Drive 12 Point Standard Socket: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4"; (1) Rails; (14) Clips |
Item | Standard Socket Set |
Number of Pieces | 14 |
Measurement Type | SAE |
Description
Set 1/2 In. Drive 14 Piece Set 12 Point Sta
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32023)
- KO-KEN Socket TORXPLUS 16EPL Low Profile 32mm 3/8 Sq. Drive (13425-16EPL)
- GEARWRENCH 5 Piece 72-Tooth 12 Point Ratcheting Combination SAE Wrench Set (93005)
- BOSCH 4-5/8In 8TPI HCS Shank Jigsaw Blade, PK5 (T301CD)
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- WRIGHT TOOL 1/2" Drive SAE, 12 pcs (418)
- WRIGHT TOOL 1/2" Drive SAE, 14 pcs (407)
- WRIGHT TOOL 3/8" Drive Metric, 27 pcs (377)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- TITAN MET SKT SET 19PC 3/8" DR VDE INSLATED (TL68100)
- Wright Tool Socket Sets