Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 12 pcs
Mfr # 418
Zoro # G5792331
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Drive Size 1/2"
- Measurement Type SAE
- Includes (12) 1/2" Drive 12 Point Socket: 7/16", 1/2",9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Ratchet; (1) 5" Extension; (1) Metal Box
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 418
- Zoro # G5792331
- UPC # 076799004185
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 12 |
Item | Standard Socket Set |
Measurement Type | SAE |
Includes | (12) 1/2" Drive 12 Point Socket: 7/16", 1/2",9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Ratchet; (1) 5" Extension; (1) Metal Box |
SAE or Metric | SAE |
Description
Set 1/2 In. Dr 12 Pc Set 12 Pt Std Skts Acc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- CLE-LINE #59 Cobalt 135 Deg. Jobber Length Drill Bit (C23375)
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, QXP Series (QP19045CL13500)
- DRILL AMERICA 21/32" HSS Straight Shank Straight Flute Chucking Reamer (DWRR21/32)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (367)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (312)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- POWERBUILT 30Pc 1/4" Drive Metric Socket Set (940836)
- Wright Tool Sockets & Ratchets