Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 11 pcs
Mfr # 414
Zoro # G5791735
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (11) 1/2" Drive 6 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Rail; (11) Clips
- Number of Pieces 11
- Measurement Type SAE
- Drive Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 414
- Zoro # G5791735
- UPC # 076799004147
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Includes | (11) 1/2" Drive 6 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Rail; (11) Clips |
Item | Deep Socket Set |
Number of Pieces | 11 |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Set 1/2 In. Drive 11 Piece Set - 6 Point De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Serrated End Clamp, 1 In, 2-1/2 In, 1/2 In (30501)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (313502)
- INGERSOLL-RAND Hammer, Air, 15 CFM (121/Q)
- IGAGING Digital Bluetooth Indicator, 0-2"/0-50.8mm Range - 35-700-B50 (35-700-B50)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (209)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- WRIGHT TOOL 1/4" Drive SAE, 18 pcs (218)
- WRIGHT TOOL SKT SET 3/8" DR.14 Pc.Deep Metric CH (WR355)
- GREY PNEUMATIC 3/8" Drive Metric, 35 pcs (81635MRD)
- Wright Tool Sockets & Ratchets