Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 11 pcs
Mfr # 412
Zoro # G5792575
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 11
- SAE or Metric SAE
- Drive Size 1/2"
- Measurement Type SAE
- Includes (11) 1/2" Drive6 Point Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Rail; (11) Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 412
- Zoro # G5792575
- UPC # 076799004123
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Number of Pieces | 11 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (11) 1/2" Drive6 Point Deep Impact Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"; (1) Rail; (11) Clips |
Item | Deep Impact Socket Set |
Description
Set 1/2 In. Drive 11 Piece Set - 6 Point De
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL R Blue Steel Edger w/ProFor, 9"x6" 3/4 (CF598PF)
- RUBBERMAID COMMERCIAL Wheels/Axle Parts, 8" Wheels (FG6173L90000)
- STARRETT Micrometer Ball Attachment, 0.250 In Dia (247D)
- WESTWARD Bag/Tote, Tool Bag, Black, Polyester, 21 Pockets (32PJ36)
- WRIGHT TOOL 1/4" Drive Metric, 17 pcs (221)
- WRIGHT TOOL 3/8" Drive SAE, 11 pcs (327)
- WRIGHT TOOL 3/8" Drive Metric, 14 pcs (367)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL 1/4" Drive SAE, 18 pcs (218)
- PROTO 1/2" Drive Socket Set SAE 19 Pieces 3/8 in to 1 1/2 in , Full Polish (J54109)
- Wright Tool Sockets & Ratchets