Shop All Socket Sets
Wright Tool
1/2" Drive SAE, 11 pcs
Mfr # 402
Zoro # G5792365
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (11) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Rail; (11) Clips
- Number of Pieces 11
- SAE or Metric SAE
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 402
- Zoro # G5792365
- UPC # 076799004024
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Includes | (11) 1/2" Drive 12 Point Deep Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8"; (1) Rail; (11) Clips |
Item | Deep Socket Set |
Number of Pieces | 11 |
SAE or Metric | SAE |
Description
Set 1/2 In. Drive 11 Piece Set - 12 Point D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Hanson High Carbon Steel SAE Plug Tap 8-32NC 1 pc (1124)
- CHANNELLOCK RETAINING RING PLIER 8"" (927)
- MALCO J-Channel Cutter, 8 7/8 in, Hardened steel (JCCR)
- CLE-LINE Straight Flute Hand Tap, Plug, 2 (C62062)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (412)
- WRIGHT TOOL 1/4" Drive SAE, 12 pcs (212)
- WRIGHT TOOL 3/8" Drive SAE, 9 pcs (304)
- WRIGHT TOOL 3/8 in. Drive 31 Piece Blow Mold Case Set, 6 Point Standard & Deep Sockets, 1/4 in., 1 in., Ratchet (339-MC)
- WRIGHT TOOL 1" Drive Socket Set SAE 29 Pieces 1 7/16 in to 3 1/8 in , Chrome (829)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- CTA MANUFACTURING Erp Torx Socket Set 16 Pc (CTA1220)
- Wright Tool Sockets & Ratchets