Shop All Socket Sets
Wright Tool
1/2" Drive Metric, 22 pcs
Mfr # 472
Zoro # G5792410
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Includes (20) 1/2" Drive 12 Point Standard Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 30mm, 32mm; (1) Ratchet; (1) 5" Extension; (1) Metal Box
- Number of Pieces 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 472
- Zoro # G5792410
- UPC # 076799004727
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (20) 1/2" Drive 12 Point Standard Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 30mm, 32mm; (1) Ratchet; (1) 5" Extension; (1) Metal Box |
Item | Standard Socket Set |
Number of Pieces | 22 |
Description
This Wright Tool 472 Standard Socket Set, Metric, 22 Pcs is a versatile tool. The set contains 22 pieces including deep sockets and regular sockets in 1/2" drive. The standard metric hex keys are available in both imperial and metric measurements. Each piece has been heat treated for added durability. You will definitely want to equip yourself with this Wright Tool 472 Standard Socket Set, Metric, 22 Pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (2604320910)
- MILWAUKEE TOOL 1/4 in. x 14 in. x 16 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7436)
- VESSEL MEGADORA Slim Blade Screwdriver No.910 (910S475)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- WRIGHT TOOL 1/4" Drive SAE, 10 pcs (210)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- WRIGHT TOOL 1/2" Drive Metric, 10 pcs (473)
- WRIGHT TOOL 1/2" Drive SAE, 11 pcs (402)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (461)
- WRIGHT TOOL 1/2" Drive Metric, 12 pcs (460)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set SAE, Metric 60 Pieces 1/8 in to 5/8 in, 4 mm to 16 mm , Chrome (91860)
- Wright Tool Socket Sets