Shop All Socket Sets
Wright Tool
1/2" Drive Metric, 18 pcs
Mfr # 469
Zoro # G5791869
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (18) 1/2" Drive 12 Point Standard Socket: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 30mm, 32mm; (1) Rails; (18) Clips
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 18
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 469
- Zoro # G5791869
- UPC # 076799004697
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Standard Socket Set |
Includes | (18) 1/2" Drive 12 Point Standard Socket: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 25mm, 26mm, 27mm, 30mm, 32mm; (1) Rails; (18) Clips |
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 18 |
Description
Set 1/2 In. Dr 18 Pc Set - 12 Pt Std Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fixed Base Router, 2.3 HP, 120V, 15A, 9.3 lb (MRF23EVS)
- L.H. DOTTIE L.H. Dottie 4'' Die (3-1/2'' Conduit) (HPD400)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7/8" x 3" (HMY.7/8)
- WRIGHT TOOL 1/4" Drive SAE, 35 pcs (236)
- WRIGHT TOOL 3/4" Drive Standard Socket Set SAE 31 Pieces 7/8 in to 2 3/8 in , Chrome (631)
- WRIGHT TOOL 1" Drive Socket Set SAE 21 Pieces 1 7/16 in to 3 1/8 in , Chrome (821)
- WRIGHT TOOL 3/4" Drive SAE, 22 pcs (623)
- WRIGHT TOOL 1/2" Drive SAE, 15 pcs (417)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- CHANNELLOCK Standard/Metric 3/8 In. Drive Universal Ratchet & Socket Set 20-Piece (302965)
- Wright Tool Socket Sets