Shop All Socket Sets
Wright Tool
1/2" Drive Metric, 16 pcs
Mfr # 467
Zoro # G5794510
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Drive Size 1/2"
- Includes (16) 1/2" Drive 6 Point Deep Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 27mm; (1) Rail; (16) Clips
- Measurement Type Metric
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 467
- Zoro # G5794510
- UPC # 076799004673
- Country of Origin United States
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Impact Socket Set |
Number of Pieces | 16 |
Includes | (16) 1/2" Drive 6 Point Deep Impact Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm, 27mm; (1) Rail; (16) Clips |
Measurement Type | Metric |
SAE or Metric | Metric |
Description
Set 1/2 In. Dr 16 Pc Set - 6 Pt Deep Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Axle Holder (TT10G165AHG)
- DYNABRADE Stockade Reciprocating Saw (12205)
- KRAFT TOOL Ornamental Trowel/Square Tool, 5/8 (PL190)
- KLEIN TOOLS Reversible Ratcheting Box Wrench Set, 5-Piece (68245)
- WRIGHT TOOL SKT SET 1/2" DR 18 PC 6 PT SDT CH (WR423)
- WRIGHT TOOL 3/8" Drive Metric, 17 pcs (366)
- WRIGHT TOOL 1/2" Drive SAE, 13 pcs (450)
- WRIGHT TOOL 1/2" Drive SAE, 18 pcs (423)
- WRIGHT TOOL 3/8" Drive SAE, 10 pcs (378)
- WRIGHT TOOL Set 1/2" Drive 8 Piece Set - 6 Point Dee (410)
- WESTWARD 1/4", 3/8", 1/2" Drive Socket Wrench Set SAE, Metric 82 Pieces 4 mm to 19 mm, 5/32 in to 13/16 in (40JD40)
- Wright Tool Socket Sets