Shop All Hand Ratchets
Wright Tool
1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip
Mfr # 4490
Zoro # G4798331
product price: $82.59
/ea
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Style Round
- Number of Geared Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 4490
- Zoro # G4798331
- UPC # 076799044907
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 11" |
Details
Item | Ratchet 1/2" Drive Ratchet Contour Grip |
Head Style | Round |
Number of Geared Teeth | 45 |
Description
Ratchet 1/2 In. Drive Ratchet Contour Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* Cordless ACSR Cable Cutting Tool Kit (DCE155D1)
- DRILL AMERICA 1-1/8"-8 HSS Plug Hand Tap (DWTST1-1/8-8P)
- KLEIN TOOLS Tape Measure, 25-Foot Magnetic Double-Hook (9225)
- CRAWFORD PRODUCTS Screw In Bike Hanger, MN (SH18-25)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu (4430)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Contour Grip (3490)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99202)
- Wright Tool Sockets & Ratchets