Shop All Hand Ratchets
Wright Tool
1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu
Mfr # 4430
Zoro # G4807151
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Head Movement Flexible
- Head Style Round
- Overall Length 18"
- Number of Geared Teeth 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 4430
- Zoro # G4807151
- UPC # 076799044303
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 18" |
Details
Item | Ratchet 1/2" Drive Flex Head Ratchet Knu |
Head Movement | Flexible |
Head Style | Round |
Number of Geared Teeth | 45 |
Description
Ratchet 1/2 In. Drive Flex Head Ratchet Knu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Step Block, 1 1/2 In, 3 1/2 to 9 In (40107)
- RIDGID Cap, PK2 (44545)
- STARRETT Pin Vise, 0.115-0.187 In, PVC Handle (166D)
- MELIN TOOL CO Countersink, Cobalt, 90 deg., 5/8 (HSP3-5/8-90T)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Ratchet 1/4" Drive Ratchet Contour Grip (2426)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- WRIGHT TOOL 3/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 24" L, Chrome Finish (6400)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- WRIGHT TOOL RATCHET Railroad Track 42" (WR6425)
- SK PROFESSIONAL TOOLS 1/4" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12" L, Chrome Finish (80182)
- Wright Tool Hand Ratchets