Shop All Hand Ratchets
Wright Tool
1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl
Mfr # 4482
Zoro # G1901702
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Geared Teeth 30
- Number of Pieces 1
- System of Measurement Inch
- Tether Capable Not Tether Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 4482
- Zoro # G1901702
- UPC # 076799044822
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Scaffold Ratchet,7/8" Socket,Single Pawl |
Number of Geared Teeth | 30 |
Number of Pieces | 1 |
System of Measurement | Inch |
Tether Capable | Not Tether Capable |
Description
Scaffold Ratchet,7/8 In. Socket,Single Pawl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-T (44190)
- CLEVELAND Spiral Point Tap, Plug, 2 (C57619)
- RIDGID Bolt Cutters, Steel, 38 in (S36)
- J.W. WINCO DIN467-M6-NI Flat Knurled Nut (467-M6-NI)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4494)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Contour Grip (4490)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Knurled Grip, Black (33426)
- GEARWRENCH 1/4" Drive 90T Cushion Grip Locking Flex Head Ratchet (81016T)
- Wright Tool Hand Ratchets