Shop All Hand Ratchets
Wright Tool
1/2" Drive 30 Geared Teeth Scaffold Ratchet, 1/2" Drive, 10-1/2"
Mfr # 4488
Zoro # G1901650
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Number of Geared Teeth 30
- Tether Capable Not Tether Capable
- Repair Kit 4489
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 4488
- Zoro # G1901650
- UPC # 076799044884
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Details
Item | Scaffold Ratchet, 1/2" Drive, 10-1/2" |
Number of Geared Teeth | 30 |
Tether Capable | Not Tether Capable |
Repair Kit | 4489 |
Number of Pieces | 1 |
Description
Scaffold Ratchet Wrench,7/8 In. Open End
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NG-K, Carbide (NG3M100RK)
- KNIPEX Crimper and Connector Kit, Overall Length 7 in, Capacity 20 to 10 AWG, Ergonomic (97 90 23)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch with Screw, 5/16-18 Thread Size, 1.25"L, Steel (GN5C1750F7S--21)
- PROTO 1/2" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5376CF)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- WRIGHT TOOL 1/2" Drive 30 Geared Teeth Scaffold Ratchet, 7/8" Socket, Single Pawl (4482)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4400)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WRIGHT TOOL RATCHET 3/8" DR (WR33426)
- KO-KEN Ratchet Handle 24 teeth 200mm Push Button Polished Handle 3/8 Sq. Drive (3753PB)
- Wright Tool Sockets & Ratchets