Shop All Impact Socket Extensions
Wright Tool
1 in Drive Impact Socket Bit, SAE, 1 pcs, Black Oxide, 5 3/4 in L
Mfr # 8240
Zoro # G7814536
product price: $58.85
/ea
$58.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Size 1 1/4 in
- SAE or Metric SAE
- Overall Length 5 3/4 in
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8240
- Zoro # G7814536
- UPC # 076799082404
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1 in |
Socket Size | 1 1/4 in |
Overall Length | 5 3/4 in |
Size | 1 1/4 in |
Tip Size | 1 1/4 in |
Socket Depth | Standard |
Bit Length | 3 3/8 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Black Oxide |
Features | 4144 Wright Alloy Steel, OD 1-55/64 in |
Category Type | Socket Bits |
Impact Rated | Yes |
Standards | ASME B107.110 |
Tip Type | Hex |
Number of Pieces | 1 |
Drive Type | Impact |
Item | Impact Socket Bit |
Measurement Type | SAE |
Insulated | No |
Tip Style | Hex |
Magnetized Tip | No |
Locking | No |
Replaceable Insert | Yes |
Description
Impact Socket Bit, SAE, Drive Size 1 in, Overall Length 5 3/4 in, Tip Size 1 1/4 in, Hex, Replaceable Insert Yes, Alloy Steel, Black Oxide, Impact Rated Yes, Bit Length 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Tool, Steel, Lever, M6, M8, M10, M12 (DLHT-M)
- WESTWARD Wrench, Combination, SAE, 1-7/16" (54PN41)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Tan, Canvas, 5 Pockets (5125)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S4SQ)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L (8417)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- WRIGHT TOOL 3/4" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 7 in L (6907)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- MILWAUKEE TOOL 1/2" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6706)
- Wright Tool Sockets & Ratchets