Shop All Sockets
Wright Tool
1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points
Mfr # 8168
Zoro # G7857071
Free Shipping & Returns
$77.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 8168
- Zoro # G7857071
- UPC # 00076799081681
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 1/16 in |
Size | 2-1/8" |
Socket Depth | Standard |
Socket Sizes | 2-1/8 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Drive Type | Square |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Thread Forming Tap, M4-0.70, Bottoming, Bright, 0 Flutes (17269)
- K-TOOL INTERNATIONAL Bent End Pry Bar, w/Square Handle, 9" (KTI-19209)
- URREA 90° long straight cabinet lock for model X41S8 (CGREF2)
- KRAFT TOOL Drywall Lifter, Roll, Rigid Steel (DC171)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4038)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Sock (4128)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-20MM)
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2606)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Socket - (3510)
- CTA MANUFACTURING SKT 5PT 10MM (CTA9880)
- Wright Tool Sockets