Shop All Sockets
Wright Tool
1 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points
Mfr # 8172
Zoro # G8438911
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8172
- Zoro # G8438911
- UPC # 00076799081728
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 9/32 in |
Size | 2-1/4" |
Socket Sizes | 2-1/4 in |
Socket Depth | Standard |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Standards | ASME B107.110 |
Tether Capable | Tether Capable |
Drive Type | Square |
Item | Socket |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRY BAR LADY FOOT 3pc SET (MY60150)
- PACKERS KROMER Tool Retractor, 2.6-5.5Lb (7200-02)
- DAVIES Round Grip Clamp Knob, 3/8-16 Size, 1.02"L, GP Phenolic (3000HV)
- KNIPEX 6 1/4 in Long Nose Plier Multi-Component Grip Handle (31 15 160)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2509)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-30MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-15MM)
- WRIGHT TOOL Flex Handle 1/4" Drive Flex Handle Conto (2435)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4024)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-12MM)
- GREY PNEUMATIC SKT 3/8" DRIVE X 4MM HEX DR IM (GP1904M)
- Wright Tool Sockets & Ratchets