Shop All Sockets
Wright Tool
1 in Drive, 2-13/16" 12 pt SAE Socket, 12 Points
Mfr # 8190
Zoro # G8186211
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8190
- Zoro # G8186211
- UPC # 00076799081902
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 13/16 in |
Size | 2-13/16" |
Socket Depth | Standard |
Socket Sizes | 2-13/16 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Drive Type | Square |
Item | Socket |
Standards | ASME B107.110 |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Tool Box, Plastic, Red, 20 in W x 8-1/2 in D x 8-1/2 in H (9901)
- OCCIDENTAL LEATHER Tool Bag, Tool Bags and Belts, Leather (8580 M)
- DEWALT 16 Piece Bi-Metal Reciprocating Saw Blade Set with Case (DW4899)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4634)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Socke (4042)
- WRIGHT TOOL 3/4 in Drive, 27mm 12 pt Metric Socket, 12 Points (61-27MM)
- WRIGHT TOOL 3/4 in Drive, 28mm 12 pt Metric Socket, 12 Points (61-28MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-08MM)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Standard Metri (38-50MM)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 12 pt Metric Socket, 12 Points (44709)
- Wright Tool Sockets