Shop All Sockets
Wright Tool
1 in Drive, 2-1/2" 12 pt SAE Socket, 12 Points
Mfr # 8180
Zoro # G8247407
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1 in
- Socket Type Standard
- SAE or Metric SAE
- Number of Points 12
- Overall Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8180
- Zoro # G8247407
- UPC # 00076799081803
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 7/16 in |
Size | 2-1/2" |
Socket Depth | Standard |
Socket Sizes | 2-1/2 in |
Details
Socket Type | Standard |
SAE or Metric | SAE |
Number of Points | 12 |
Material | Forged Steel |
Finish | Chrome |
Output Type | 12 pt |
Tether Capable | Tether Capable |
Standards | ASME B107.110 |
Item | Socket |
Drive Type | Square |
Tether Style | Tether Capable |
Tether Ready | No |
Description
Socket, Forged Steel, Chrome, Standard, Square, Drive Size 1 in, Standards ASME B107.110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODWARD FAB Pipe and Tube Bending, Steel (WFB2)
- WESTWARD 3/4" F x 1/2" M Drive Impact Socket Adapter (21WL75)
- CRESCENT 150 Piece 1/4" and 3/8" Drive 6 Point SAE/Metric Professional Tool Set (CTK150)
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- WRIGHT TOOL Socket 1/2" Dr 5 Pt Standard Thin Wall B (9076)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Metric Im (49-15MM)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Metric So (25-10MM)
- WRIGHT TOOL 3/4 in Drive, 41mm 12 pt Metric Socket, 12 Points (61-41MM)
- WRIGHT TOOL 3/4 in Drive, 1-3/16" 12 pt SAE Socket, 12 Points (6138)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-11MM)
- PROTO SKT 3/8DR 7/16 12PT DEEP (PO5014)
- Wright Tool Sockets & Ratchets