Shop All Sockets
Wright Tool
1 in Drive, 1-1/2" 6 pt SAE Socket, 6 Points
Mfr # 8991
Zoro # G8183646
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 in
- Socket Type Budd Wheel
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8991
- Zoro # G8183646
- UPC # 00076799089915
- Country of Origin United States
- Category Sockets
Dimensions
Drive Size | 1 in |
Overall Length | 3 13/16 in |
Size | 1-1/2" |
Socket Depth | Standard |
Socket Sizes | 1-1/2 in |
Socket Size | 3/4 in |
Description
Budd Wheel Socket, Impact, Black Oxide, 6-Point, Socket Size 3/4 in, Bolt Clearance 19/32 in, Drive Size 1 in, Impact Rated Yes, Alloy Steel, SAE, Non-Magnetic No, Non-Sparking No, Socket Depth Standard, ASME B107.110, No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN 3/8 Sq. Dr. Ratchet Handle 72 Teeth 100mm Z-series (3725ZS-72T)
- RIDGID Cutter Wheel (75562)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M3X0.5 (7751-3)
- INGERSOLL-RAND Air OrbitalSander, 1.8 lb, 0.3 hp, 0.2 in (5151-6-HL)
- WRIGHT TOOL Flex Handle 3/8" Drive Flex Handle Nitri (3438)
- WRIGHT TOOL 3/4 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (6140)
- WRIGHT TOOL 3/4 in Drive, 2-1/4" 12 pt SAE Socket, 12 Points (6172)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Socket - (4640)
- WRIGHT TOOL Socket 1/4" Drive 6 Point Deep Socket - (2508)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Metric S (46-11MM)
- CAPRI TOOLS 1/4 in Drive 11/32 in 6-Point SAE Deep Socket (1-2183)
- Wright Tool Sockets & Ratchets