Shop All Impact Socket Adapters
Wright Tool
1" Drive Impact Universal Joint
Mfr # 8800
Zoro # G8354017
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Overall Length 4 1/2 in
- Finish Black Oxide
- For Use With 1" Sockets/Ratchets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8800
- Zoro # G8354017
- UPC # 00076799088000
- Country of Origin United States
- Category Impact Socket Adapters
Dimensions
Drive Size | 1" |
Overall Length | 4 1/2 in |
Output Drive Size | 1" |
Groove Diameter | 2 in |
Input Drive Size | 1 in |
Description
This Wright Tool 8800 1" Drive Impact Universal Joint is the perfect tool for your next project. The impact universal joint has a black oxide finish that resists corrosion and is designed to last. It is made of alloy steel with a black oxide finish that resists corrosion and enhances durability. This 1" drive impact socket adapter has an overall length of 4 1/2 in., a male output drive type, and a 1 in. input drive size. If you are looking for the best quality tools at affordable prices, look no further than this Wright Tool 8800 1" Drive Impact Universal Joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL K Tool International 1/2 Inch Drive Swivel 6 Point Impact Socket 14mm (KT92966)
- SURTEK Carpenter Square 12 (122253)
- IGAGING IP67 Micron Digital Display Caliper, 0-12"/0-300mm - 100-800-BM12 (100-800-BM12)
- RIDGID Blade, T413B 3In. (92825)
- WRIGHT TOOL SKT 3/4 DR 3/4"Fx1"M . Impact Adaptor (WR6901)
- WRIGHT TOOL 3/4" Drive Impact Extension (6901)
- WRIGHT TOOL 1" Drive Impact Adaptor (8900)
- WRIGHT TOOL SKT 3/4 DR 1/2 Impact Adaptor (WR6900)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- WRIGHT TOOL SKT 1/2 DR 1/2 FX 3/8 M - IMP ADAPTER (WR4900)
- WILLIAMS 3/8" Drive Adapter SAE (2-4A)
- Wright Tool Impact Socket Adapters