Shop All Impact Socket Extensions
Wright Tool
1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L
Mfr # 8910
Zoro # G8372481
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Drive Size 1"
- SAE or Metric SAE
- Finish Black Oxide
- Standards ASME B107.110
- Impact Rated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 8910
- Zoro # G8372481
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 10 in |
Output Drive Size | 1 in |
Input Drive Size | 1 in |
Details
SAE or Metric | SAE |
Finish | Black Oxide |
Standards | ASME B107.110 |
Impact Rated | Yes |
Drive Type | Square |
Item | Impact Extension |
Number of Pieces | 1 |
Features | 4160 Wright Alloy Steel, Pin Lock |
Material | Alloy Steel |
Includes | Retaining Ring |
Measurement Type | SAE |
For Use With | 1" Sockets/Ratchets |
Locking | No |
Non-Sparking | No |
Input Drive Shape | Square |
Input Drive Gender | Female |
Socket Extension Type | Standard |
Output Drive Shape | Square |
Insulated | No |
Output Drive Gender | Male |
Description
Product details about the WRIGHT TOOL - 8910 Impact Socket Extension.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WRIGHT TOOL - 8910 Impact Socket Extension is a standard type socket extension with an overall length of 10 inches. It features both input and output drive sizes of 1 inch, making it suitable for use with corresponding sockets and ratchets. This tool adheres to the SAE measurement type, which is commonly used in the United States. The square-shaped input and output drives are designed for compatibility with similar shaped tools.
Crafted from robust alloy steel, this impact extension boasts durability that can withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. One notable feature of this product is its construction from 4160 Wright Alloy Steel, known for its strength and resilience.
This single-piece tool comes equipped with a retaining ring but does not include a locking mechanism or insulation. Despite being non-sparking, it's rated for impact usage which makes it adequate for heavy-duty tasks requiring such specifications. The male output drive gender and female input drive gender further enhance its versatility in various settings. Lastly, this product meets ASME B107.110 standards indicating adherence to industry norms.
Impact socket extensions are essential tools in mechanical and automotive work, designed to extend the reach of impact sockets for use with powered impact wrenches. These extensions are constructed with heavy-duty materials, often featuring a robust steel build, to withstand the high torque generated by impact tools. The primary purpose of impact socket extensions is to provide access to hard-to-reach areas, allowing mechanics and technicians to efficiently tighten or loosen fasteners in various applications without compromising on durability or performance.
The WRIGHT TOOL - 8910 Impact Socket Extension is a standard type socket extension with an overall length of 10 inches. It features both input and output drive sizes of 1 inch, making it suitable for use with corresponding sockets and ratchets. This tool adheres to the SAE measurement type, which is commonly used in the United States. The square-shaped input and output drives are designed for compatibility with similar shaped tools.
Crafted from robust alloy steel, this impact extension boasts durability that can withstand high-impact applications. Its black oxide finish not only enhances its aesthetic appeal but also adds an extra layer of protection against corrosion and wear. One notable feature of this product is its construction from 4160 Wright Alloy Steel, known for its strength and resilience.
This single-piece tool comes equipped with a retaining ring but does not include a locking mechanism or insulation. Despite being non-sparking, it's rated for impact usage which makes it adequate for heavy-duty tasks requiring such specifications. The male output drive gender and female input drive gender further enhance its versatility in various settings. Lastly, this product meets ASME B107.110 standards indicating adherence to industry norms.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3914M)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0106)
- HUSQVARNA 20" Walk-Behind Concrete Flat Saw, 7" Cut Depth, 11.0hp Honda 4-Cycle (FS 513)
- TOOLMEX R8 Drill Chuck Arbor, Steel, JT3 (8-530-0003)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- WRIGHT TOOL 3/4" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 7 in L (6907)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L (8907)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- Wright Tool Sockets & Ratchets