Shop All Impact Socket Extensions
Wright Tool
1" Drive Extension, SAE, 1 pcs, Chrome, 17 in L
Mfr # 8417
Zoro # G8024064
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- SAE or Metric SAE
- Finish Chrome
- Standards ASME B107.110
- Features 4146 Wright Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8417
- Zoro # G8024064
- UPC # 076799084170
- Country of Origin United States
- Category Impact Socket Extensions
Dimensions
Drive Size | 1" |
Overall Length | 17 in |
Output Drive Size | 1 in |
Input Drive Size | 1 in |
Details
SAE or Metric | SAE |
Finish | Chrome |
Standards | ASME B107.110 |
Features | 4146 Wright Alloy Steel |
Item | Extension |
Impact Rated | No |
Number of Pieces | 1 |
Drive Type | Hand |
Locking | No |
For Use With | 1" Drive Sockets |
Material | Alloy Steel |
Insulated | No |
Output Drive Gender | Male |
Input Drive Shape | Square |
Output Drive Shape | Square |
Input Drive Gender | Female |
Socket Extension Type | Standard |
Non-Sparking | No |
Description
Product details about the WRIGHT TOOL - 8417 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WRIGHT TOOL - 8417 Socket Extension is a robust tool designed for use with 1" drive sockets. With an overall length of 17 inches, this extension provides the necessary reach for those hard-to-access areas. The input and output drive sizes are both 1 inch, making it suitable for tasks requiring consistent sizing. The square-shaped input and output drives offer reliable torque transmission.
Crafted from high-quality alloy steel, specifically the resilient 4146 Wright Alloy Steel, this socket extension exhibits durability and strength to withstand rigorous usage. Its chrome finish not only adds to its aesthetic appeal but also offers resistance against rust and corrosion, thereby enhancing its longevity.
This single-piece set adheres to ASME B107.110 standards indicating its quality construction and performance reliability. It features a standard type of socket extension that is compatible with hand-driven types of equipment due to its non-impact rated design. Despite being non-insulated or locking in nature, it's built to deliver efficient results when used appropriately with corresponding tools.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WRIGHT TOOL - 8417 Socket Extension is a robust tool designed for use with 1" drive sockets. With an overall length of 17 inches, this extension provides the necessary reach for those hard-to-access areas. The input and output drive sizes are both 1 inch, making it suitable for tasks requiring consistent sizing. The square-shaped input and output drives offer reliable torque transmission.
Crafted from high-quality alloy steel, specifically the resilient 4146 Wright Alloy Steel, this socket extension exhibits durability and strength to withstand rigorous usage. Its chrome finish not only adds to its aesthetic appeal but also offers resistance against rust and corrosion, thereby enhancing its longevity.
This single-piece set adheres to ASME B107.110 standards indicating its quality construction and performance reliability. It features a standard type of socket extension that is compatible with hand-driven types of equipment due to its non-impact rated design. Despite being non-insulated or locking in nature, it's built to deliver efficient results when used appropriately with corresponding tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Hand Ratchet, Chrome (40970-2)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #2 3/16 - 1/2" (48-89-9242)
- ZORO SELECT Magnetic Sweeper, Hang-Type, 36 In (2VAH1)
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Chrome, 8 in L (8408)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 7 in L (8907)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 13 in L (8913)
- WRIGHT TOOL 1" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (89E24)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- WRIGHT TOOL 1" Drive Impact Extension, SAE, 1 pcs, Black Oxide, 10 in L (8910)
- WILLIAMS 1/2" Drive Impact Extension, SAE, 1 pcs, Industrial Black, 3-1/2" L (4-102)
- Wright Tool Sockets & Ratchets