Shop All Hand Ratchets
Wright Tool
1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish
Mfr # 8425
Zoro # G8369392
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 8425
- Zoro # G8369392
- UPC # 076799084255
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 42" |
Head Width | 3 in |
Head Depth | 3 in |
Description
The Wright 8425 1" Drive, 42" Round Hand Ratchet is the perfect tool for your next project. It is a high-quality hand ratchet designed to last and made of alloy steel. The black oxide finish protects against corrosion and rust. Featuring a knurled handle, this hand ratchet provides enhanced grip and control. The round head style offers versatility with any job. This quality tool has a fixed head movement, which allows you to work at different angles without repositioning the wrench. With its superior design and durability, the Wright 1" Drive Hand Ratchet will make a great addition to your tool collection.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/8" Ratchet 2Batt, M12 Grease Gun (2557-22, 2446-20)
- ZORO SELECT Threaded Shank Drill Bit, 3/8, L 1 1/4, M2 (16W736)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8%-M42 RHS/RHC 7/16 (54068)
- WESTWARD Combination Wrench, SAE, 9/16in Size (5MR34)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Flex Head Ratchet Knu (4430)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive Ratchet Nitrile Comfo (4401)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32210)
- Wright Tool Sockets & Ratchets