Shop All Hand Ratchets
Wright Tool
1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish
Mfr # 8400
Zoro # G8112553
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Overall Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 8400
- Zoro # G8112553
- UPC # 076799084002
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 30" |
Head Width | 3 in |
Head Depth | 3 in |
Description
Hand Ratchet, Standard, Round, Reversing Yes, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 30 in, Drive Size 1 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Crow Bar, 36 in. OAL (W-31)
- BOSCH 5 1/4In 24TPI HSS T-Shk Jigsaw Bld, PK100 (T318A100)
- DEWALT 1-1/4" x 16" x 22-1/2" High Impact 4 Cutter SDS Max (DW5825)
- VIM PRODUCTS VIM Tools 8-Piece Metric Ignition Wrench Set (VM50)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Ratchet Long Contour (3425)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish (38400)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Flexible Ratchet 1/4" Drive Flex Head Ratchet Con (2495)
- WRIGHT TOOL 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Drive Flex Head Ratchet Nit (3428)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Ratchet 1/4" Drive Ratchet Contour Grip (2426)
- KO-KEN Push and Pull Ratchet 10mm 6 Point 297mm (154M-10)
- Wright Tool Hand Ratchets