Shop All Hand Ratchets
Wright Tool
1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Black oxide Finish
Mfr # 38400
Zoro # G8438491
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1"
- Head Movement Fixed
- Reversing Yes
- Head Style Round
- Nonsparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 38400
- Zoro # G8438491
- UPC # 076799384003
- Country of Origin United States
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 30" |
Head Width | 3 in |
Head Depth | 3 in |
Description
Hand Ratchet, Standard, Round, Reversing Yes, Alloy Steel, Minimum Arc Swing 8 Degrees , Overall Length 30 in, Drive Size 1 in, Quick Release No, Tether Ready No, Non-Sparking No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6.25 in. CoBolt Compact Bolt Cutters (KNP7101160)
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- CRESCENT WISS Tinner Snip, 1114 in OAL, 2 in L Cut, Long, Straight Cut, Steel Blade, BlackRawhide Handle (WDF10O)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 42" L, Black oxide Finish (8425)
- WRIGHT TOOL RATCHET 3/8 DR 7" KNURLED GRIP (WR3426)
- WRIGHT TOOL 1/4" Drive Ratchet 1/4" Drive Ratchet Series Contou, Black Industrial (32426)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- WRIGHT TOOL 3/8" Drive 30 Geared Teeth Pear Ratchet 3/8" Drive Open Head Ratchet Pea (3480)
- WRIGHT TOOL 1/4" Drive 45 Geared Teeth Round Ratchet 1/4" Drive Ratchet Contour Grip (2492)
- WOKIN 1/2 Inch Drive Sliding T-Handle (153910)
- Wright Tool Hand Ratchets