Shop All Impact Sockets
Wright Tool
1 1/2 in Drive Impact Socket 4 1/4 in Size, Deep Socket, black oxide
Mfr # 84968
Zoro # G8253725
product price: $1,143.99
/ea
Free Shipping & Returns
$1,143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 4 1/4 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 8 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 84968
- Zoro # G8253725
- UPC # 00076799722850
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 4 1/4 in |
Overall Length | 8 13/16 in |
Size | 4-1/4 in |
Socket Depth | Deep |
Socket Length | 7 13/16 in |
Description
Impact Socket, Socket Size 4 1/4 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 7 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D938)
- GREENLEE 10-5/8" Cable Cutter, Rotary Cut (0952-01)
- CDI CDI Torque Wrench Head, Ratchet Sq, J, 1/4 In (TCQJD8A-72)
- MITUTOYO Dial Indicator (2414A)
- WRIGHT TOOL Tool Retainer Ring Socket, 3/4 in Drive, 1 Pieces, For Use With Impact Socket (6581)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (84950)
- WRIGHT TOOL 3/4 in Drive Impact Socket 22 mm Size, Standard Socket, black oxide (68-22MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/4 in Size, Standard Socket, black oxide (67H72)
- WRIGHT TOOL 3/4 in Drive Impact Socket 36 mm Size, Standard Socket, black oxide (68-36MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4820)
- CAPRI TOOLS 3/8 in Drive 1 in 6-Point SAE Deep Impact Socket (5-3261)
- Wright Tool Sockets & Ratchets