Shop All Impact Sockets
Wright Tool
1 1/2 in Drive Impact Socket 2 5/16 in Size, Deep Socket, black oxide
Mfr # 84937
Zoro # G8361394
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 2 5/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wright Tool
- MFR # 84937
- Zoro # G8361394
- UPC # 00076799719065
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 2 5/16 in |
Overall Length | 7 1/16 in |
Size | 2-5/16 in |
Socket Depth | Deep |
Socket Length | 6 1/16 in |
Description
Product details about the WRIGHT - 84937 Impact Socket.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84937 Impact Socket is a robust tool designed for specific tasks. With a socket size of 2 5/16 in and an overall length of 7 1/16 in, this deep impact socket offers ample bolt clearance at 1 15/32 in. The drive type is specifically built for impact use, with the drive size being a substantial 1-1/2 in. This SAE measurement type socket features a six-point shape, suitable for working with compatible fastener types such as bolts.
Constructed from durable alloy steel, the WRIGHT - 84937 Impact Socket is designed to withstand rigorous usage without compromising on performance. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. Despite not being insulated or non-sparking, it's worth noting that this product has been crafted to be non-magnetic.
This deep impact socket adheres strictly to ASME B107.110 standards and is rated for impact use. It does not come tether ready nor does it have locking capabilities; however, it provides reliable service when used appropriately with compatible devices due to its output type of six points.
In conclusion, the WRIGHT - 84937 Impact Socket stands out as an essential tool made with precision and quality materials that meet industry standards while offering compatibility with various applications requiring SAE measurements.
Impact sockets are heavy-duty tools designed to withstand the high torque and force generated by impact wrenches. Crafted from tough materials like chrome molybdenum steel, they offer enhanced durability and resilience, making them essential for automotive repairs and heavy-duty construction tasks.
The WRIGHT - 84937 Impact Socket is a robust tool designed for specific tasks. With a socket size of 2 5/16 in and an overall length of 7 1/16 in, this deep impact socket offers ample bolt clearance at 1 15/32 in. The drive type is specifically built for impact use, with the drive size being a substantial 1-1/2 in. This SAE measurement type socket features a six-point shape, suitable for working with compatible fastener types such as bolts.
Constructed from durable alloy steel, the WRIGHT - 84937 Impact Socket is designed to withstand rigorous usage without compromising on performance. Its black oxide finish not only enhances its aesthetic appeal but also adds to its durability by providing resistance against corrosion and wear. Despite not being insulated or non-sparking, it's worth noting that this product has been crafted to be non-magnetic.
This deep impact socket adheres strictly to ASME B107.110 standards and is rated for impact use. It does not come tether ready nor does it have locking capabilities; however, it provides reliable service when used appropriately with compatible devices due to its output type of six points.
In conclusion, the WRIGHT - 84937 Impact Socket stands out as an essential tool made with precision and quality materials that meet industry standards while offering compatibility with various applications requiring SAE measurements.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Push/Pull Knob, 10-32 Thread Size, 0.91"L, GP Phenolic (3003SK)
- STARRETT Lug On-Center Back, 81 Dial Indicator (PT06836-1)
- TEKTON 8 mm Stubby Combination Wrench (18063)
- WESTWARD Hand File, Rasp Crs, Bastard, Round, 10 In L (10Z676)
- WRIGHT TOOL 1 in Drive Impact Socket 46 mm Size, Deep Socket, black oxide (89-46MM)
- WRIGHT TOOL Socket 1/2" Drive 6 Point Standard Impac (4836)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4776)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (84866)
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 3/4 in Size, Standard Socket, black oxide (67H56)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Deep Impact S (4982)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Impact Socket (SID22313)
- Wright Tool Sockets & Ratchets