Shop All Impact Sockets
Wright Tool
1 1/2 in Drive Impact Socket 2 15/16 in Size, Deep Socket, black oxide
Mfr # 84947
Zoro # G8399745
Free Shipping & Returns
$438.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1 1/2 in
- Socket Size 2 15/16 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 7 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright Tool
- MFR # 84947
- Zoro # G8399745
- UPC # 76799718242
- Country of Origin United States
- Category Impact Sockets
Dimensions
Drive Size | 1 1/2 in |
Socket Size | 2 15/16 in |
Overall Length | 7 5/16 in |
Size | 2-15/16 in |
Socket Depth | Deep |
Socket Length | 6 5/16 in |
Description
Impact Socket, Socket Size 2 15/16 in, Socket Shape 6-Point, Drive Type Impact, Drive Size 1 1/2 in, Compatible Fastener Type Bolts, No, Alloy Steel, Black Oxide, Impact Rated Yes, Socket Depth Deep, Socket Length 6 5/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 30" L, Chrome Finish (8400)
- WESTCOTT Yardstick with Metal Edges (14351)
- PLATT Black Blow-Molded Case, 13-1/2"L x 9"W x 3-1/4"D (402)
- SUPERCUT 80 L, 0.125 W, 0.025 Thick, Carbon Steel (413007)
- WRIGHT TOOL 1 in Drive Impact Socket 1 in Size, Standard Socket, black oxide (8732)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 55 mm Size, Standard Socket, black oxide (848-55MM)
- WRIGHT TOOL 3/4 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (6818)
- WRIGHT TOOL Socket 1/2" Drive 8 Point Deep Impact So (4782)
- WRIGHT TOOL 1 in Drive Impact Socket Bit 5/8 in Size, Standard Socket, Black Oxide (8220)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/2 in Size, Standard Socket, black oxide (68102)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4236R)
- Wright Tool Impact Sockets