Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 18" L
Mfr # 19112
Zoro # G010414085
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 19112
- Zoro # G010414085
- UPC # 076799740038
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 18 in |
Head Size | 3 1/2 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 2 3/8 in |
Insulated | No |
Head Offset Angle | 45 Degrees |
Reversing | No |
Wrench Product Grouping | Wrenches |
Grip Style | Plain |
Single End/Double End | Single End |
Measurement Type | SAE |
Box End Type | 12-Point Box End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 3 1/2 in, Overall Length 18 in, 45 Degrees , Head Thickness 2 3/8 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1716401)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- DRILL AMERICA 3/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X3/16)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- STAHLWILLE TOOLS Striking face ring Wrench Size 36 mm L.195 mm (42010036)
- Wright Wrenches