Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 16 1/2" L
Mfr # 1996
Zoro # G510414103
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 1996
- Zoro # G510414103
- UPC # 076799019967
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 16 1/2 in |
Head Size | 3 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 2 in |
Single End/Double End | Single End |
Head Offset Angle | 45 Degrees |
Box End Type | 12-Point Box End |
Grip Style | Plain |
Reversing | No |
Measurement Type | SAE |
Wrench Product Grouping | Wrenches |
Insulated | No |
Description
Striking Wrench, Steel, Black Oxide, Head Size 3 in, Overall Length 16 1/2 in, 45 Degrees , Head Thickness 2 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 120 X 120 X 35mm Four Way V-Block Set (3406-1045)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- NANUK CASES Customized Foam Insert for 6Up, 935-FOAM_6UP (935-FOAM_6UP)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 23mm 6 pt Metric Socket, 6 Points (48223)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- GEDORE Striking Wrench, Straight, 85mm (306 85)
- Wright Striking and Slugging Wrenches