Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 15 1/4" L
Mfr # 1988
Zoro # G610414102
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 1988
- Zoro # G610414102
- UPC # 076799019882
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15 1/4 in |
Head Size | 2 3/4 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 3/4 in |
Grip Style | Plain |
Wrench Product Grouping | Wrenches |
Head Offset Angle | 45 Degrees |
Insulated | No |
Box End Type | 12-Point Box End |
Measurement Type | SAE |
Reversing | No |
Single End/Double End | Single End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 2 3/4 in, Overall Length 15 1/4 in, 45 Degrees , Head Thickness 1 3/4 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FACOM 21mm Drive, Metric Socket, 6, 12 Points (FM-76.21)
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY Kit (2868-22HD)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT STRIKING FACE BOX WRENCH (1970)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT Striking Wrench, Material Steel, 18" L (19112)
- GRAY TOOLS 80mm Strike-free Leverage Wrench, 45° Offset Head (66580)
- Wright Wrenches