Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 15 1/4" L
Mfr # 1980
Zoro # G710414101
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 1980
- Zoro # G710414101
- UPC # 076799019806
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15 1/4 in |
Head Size | 2 1/2 in |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 3/4 in |
Wrench Product Grouping | Wrenches |
Measurement Type | SAE |
Head Offset Angle | 45 Degrees |
Reversing | No |
Single End/Double End | Single End |
Grip Style | Plain |
Insulated | No |
Box End Type | 12-Point Box End |
Description
Striking Wrench, Steel, Black Oxide, Head Size 2 1/2 in, Overall Length 15 1/4 in, 45 Degrees , Head Thickness 1 3/4 in, SAE, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND IMPACT WRENCH 1 DRIVE W 6 ANVIL (IRT285B-6)
- HHIP #4 1/8 Drill Diameter Combined Drill & Countersink 60 Degree (5000-2125)
- CLE-LINE Air Saw Bi-Metal Reciprocating Blade RSB-BM Cle-Line 3"X1/2"X0.025" 18T (20/Tube) (C30162)
- CLEVELAND Chucking Reamer Set, 29 PC, 1/16-1/2x64ths (C00964)
- WRIGHT Striking Wrench, Material Steel, 15 1/4" L (1988)
- WRIGHT STRIKING FACE BOX WRENCH (1942)
- WRIGHT Striking Wrench, Material Steel, 11 1/2" L (1948)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (19-55MM)
- WRIGHT Striking Wrench, Material Steel, 13 1/2" L (1972)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WILLIAMS Williams OffSet, Striking Wrench, 1-13/16", 46mm (8811W)
- Wright Striking and Slugging Wrenches