Shop All Striking and Slugging Wrenches
Wright
Striking Wrench, Material Steel, 15 1/4" L
Mfr # 19-65MM
Zoro # G810414094
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Black Oxide
- Number of Points 12
- Head Type Offset
- Overall Length 15 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wright
- MFR # 19-65MM
- Zoro # G810414094
- UPC # 076799726179
- Country of Origin United States
- Category Striking and Slugging Wrenches
Dimensions
Overall Length | 15 1/4 in |
Head Size | 65 mm |
Details
Item | Striking Wrench |
Material | Steel |
Finish | Black Oxide |
Number of Points | 12 |
Head Type | Offset |
Standards | ASME B107.410 |
Head Thickness | 1 3/4 in |
Insulated | No |
Grip Style | Plain |
Head Offset Angle | 45 Degrees |
Measurement Type | Metric |
Single End/Double End | Single End |
Reversing | No |
Box End Type | 12-Point Box End |
Wrench Product Grouping | Wrenches |
Description
Striking Wrench, Steel, Black Oxide, Head Size 65 mm, Overall Length 15 1/4 in, 45 Degrees , Head Thickness 1 3/4 in, Metric, Offset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Flange Nut, 1.75" x 1.75" x 0.38 (MG1-338)
- DRILL AMERICA 14.00mm Cobalt Metric Drill Bit 1/2" Shank (D/AMMCO14.00)
- ZURN Replacement Head, Steel, Size 1 1/4 (QCRLD6)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C-TN TiN 1/2x1/2x1x4-1/8 (C33083)
- WRIGHT Striking Wrench, Material Steel, 12 1/2" L (1960)
- WRIGHT Straight Handle Striking Face Box Wrenches 12 Pt.Heavy-duty (1852)
- WRIGHT STRIKING FACE BOX WRENCH (1846)
- WRIGHT STRIKING FACE BOX WRENCH (18H58)
- WRIGHT Striking Wrench, Material Steel, 12" L (1952)
- WRIGHT STRIKING FACE BOX WRENCH (1892)
- AMPCO SAFETY TOOLS Striking Wrench, 15/16", 7-3/4"L, 7/8"Thick (WSO-15/16)
- Wright Striking and Slugging Wrenches